Discontinued with Replacement
20A/125V INDUS TAMPER GFCI BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20A/125V INDUS TAMPER GFCI BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR5362TR
  • Mfr. Model # GFR5362TR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,BROWN,INDUSTRIAL

Your Price: NA

Technical Specs

  • Colour Brown
  • Item GFCI Receptacle
  • Number of Poles 2
  • HP -
  • Reset Type Manual
  • Number of Wires 3
  • Application Environment Industrial Environments
  • Standards UL Listed, CSA Certified
  • Special Features Ground Fault Indicator
  • Tamper Resistant Yes
  • Power Indicator Yes
  • Surge Suppression No
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list