Skip Content
Discontinued with Replacement
20A/125V INDSTRL TAMPR GFCI IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A/125V INDSTRL TAMPR GFCI IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR5362ITR
  • Mfr. Model # GFR5362ITR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,IVORY,INDUSTRIAL

Price: NA

Technical Specs

  • Colour Ivory
  • Item GFCI Receptacle
  • Reset Type Manual
  • HP -
  • Number of Poles 2
  • Number of Wires 3
  • Self-Testing No
  • Special Features Ground Fault Indicator
  • Surge Suppression No
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Standards UL Listed, CSA Certified
  • Application Environment Industrial Environments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list