Skip Content
Discontinued with Replacement
20A/125V INDSTRL TAMER GFCI WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A/125V INDSTRL TAMER GFCI WHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR5362WTR
  • Mfr. Model # GFR5362WTR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,WHITE,INDUSTRIAL

Price: NA

Technical Specs

  • HP -
  • Colour White
  • Number of Poles 2
  • Item GFCI Receptacle
  • Number of Wires 3
  • Reset Type Manual
  • Application Environment Industrial Environments
  • Standards UL Listed, CSA Certified
  • Self-Testing No
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list