Skip Content
Discontinued with Replacement
20A/125V INDL. HG TAMPER GFCI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A/125V INDL. HG TAMPER GFCI RED

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300RTR
  • Mfr. Model # GFR8300RTR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,RED,5-20R,HOSPITAL

Price: NA

Technical Specs

  • Item GFCI Receptacle
  • Number of Poles 2
  • HP 1
  • Colour Red
  • Reset Type Automatic
  • Number of Wires 3
  • Standards UL & CSA
  • Special Features Ground Fault Indicator
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Self-Testing No
  • Surge Suppression No
  • Application Environment Heavy Use Hospital Grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list