Skip Content
Discontinued with Replacement
20A/125V INDL. HG TAMPER GFCI GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A/125V INDL. HG TAMPER GFCI GRAY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300GYTR
  • Mfr. Model # GFR8300GYTR
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,GRAY,5-20R,HOSPITAL

Price: NA

Technical Specs

  • Colour Gray
  • HP -
  • Item GFCI Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • NEMA Configuration 5-20R
  • Reset Type Manual
  • Voltage 125
  • Amps 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List