Skip Content
20A 125V HG TAMPER RESIST DUPLEX RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A 125V HG TAMPER RESIST DUPLEX RE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8300SGRA
  • Mfr. Model # HBL8300SGRA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Description Tamper Resistant
  • HP 1
  • Item Duplex Receptacle
  • Colour Red
  • Number of Wires 3
  • Application Environment Heavy Use Hospital Grade
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic
  • Number of Gangs 1
  • Number of Poles 2
  • IP Rating 20
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Phase 1
  • Tamper Resistant Yes
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles Straight Blade
  • Wiring Method - Plugs and Receptacles Wire Lead
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Red
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list