Skip Content
Discontinued with Replacement
20A 125V COMM LED GFCI BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A 125V COMM LED GFCI BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGF20BKLA
  • Mfr. Model # GF20BKLA
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
GFCI RECEPTACLE,20 A,BLACK,COMMERCIAL

Price: NA

Technical Specs

  • HP -
  • Colour Black
  • Item GFCI Receptacle
  • Number of Poles 2
  • Reset Type Manual
  • NEMA Configuration 5-20R
  • Number of Wires 3
  • Amps 20
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List