Skip Content
20A 125V COM HOSP LED GFCI BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A 125V COM HOSP LED GFCI BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300HLA
  • Mfr. Model # GFR8300HLA
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP -
  • Colour Brown
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Manual
  • Application Environment Heavy Use Hospital Grade
  • Special Features Ground Fault EOL Indicator
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Self-Testing No
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list