20A 125V 2P 3W HG STR BLD PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20A 125V 2P 3W HG STR BLD PLUG

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8315C
  • Mfr. Model # HBL8315C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Wires 3
  • HP 1
  • Number of Poles 2
  • Cord Size 0.230 - 0.720"
  • Item Plug
  • Standards UL Listed, File E2186, Listed to UL Standard 498
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • Wiring Style Standard
  • Grade - Plugs and Receptacles Hospital
  • Amps - Plugs and Receptacles 20
  • Corrosion Resistant Yes
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
  • Phase - Plugs and Receptacles 1
  • Item - Plugs and Receptacles Straight Blade Plug
  • Color - Plugs and Receptacles Black/White
  • Voltage - Plugs and Receptacles 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list