Skip Content
206M3 VISE PIPE AND BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

206M3 VISE PIPE AND BENCH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR10406
  • Mfr. Model # 10406
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • Pipe Capacity 1/8 to 6"
  • Jaw Type Replaceable Serrated Top and Pipe Jaw
  • Item Bench Vise
  • Base Type Swivel
  • Jaw Width 6"
  • Body Casting 60,000 psi
  • Max. Opening 10"
  • Throat Depth 7-1/8"
  • Features Hardened Steel Jaw, Gear Lock Bolt Ensures Positive Locking Against Slippage, Deep Knurled Pattern Which Ensures Strength and Longevity
  • Material Ductile Iron
  • Overall Height 18-1/2"
  • Overall Width 12"
  • Overall Length 28-1/4"
  • Number of Lock Down Bolts 1
  • Swivel Angle 360 deg.
  • Number of Mounting Points 4
  • Pipe Jaw Included Yes
  • Jaw Face Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list