Skip Content
2041/2M3 VISE PIPE AND BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2041/2M3 VISE PIPE AND BENCH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR10404
  • Mfr. Model # 10404
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.5 lbs

Technical Specs

  • Item Bench Vise
  • Jaw Type Replaceable Serrated Top and Pipe Jaw
  • Base Type Swivel
  • Body Casting 60,000 psi
  • Pipe Capacity 1/8 to 3-1/2"
  • Jaw Width 4-1/2"
  • Throat Depth 5-3/8"
  • Features Hardened Steel Jaw, Gear Lock Bolt, Deep Knurled Pattern
  • Material Ductile Iron
  • Overall Height 10-1/2"
  • Number of Mounting Points 4
  • Overall Length 7-3/4"
  • Overall Width 15-5/16"
  • Number of Lock Down Bolts 1
  • Swivel Angle 360 deg.
  • Mounting Hole Dia. 1/2"
  • Reversible No
  • Max. Opening 5"
  • Duty Rating Heavy Duty
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list