Skip Content
2033 W/4 #33 LIT #8 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2033 W/4 #33 LIT #8 BLK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM409-08
  • Mfr. Model # 409-08
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Colour Black
  • Includes Rotary Base
  • Height 23-1/8"
  • Depth 14-1/8"
  • Item 20 Con-Tur Pocket Rotary Literature Rack
  • Number of Compartments 20
  • Type Rotary
  • Width 14-1/8"
  • Load Capacity 150 Sheets per Section
  • Construction Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List