Skip Content
2032 HEXARMOR CANADA RIG LIZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2032 HEXARMOR CANADA RIG LIZARD

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX2032XXL
  • Mfr. Model # 2032XXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Oil and Gas
  • Colour White and Red
  • Item Glove
  • Cuff Neoprene
  • Weight 0.6 oz..
  • Standards EN388 CE4243 , ANSI/ISEA CUT 3
  • Palm Material TP-X(R)
  • Back Material TPR/Spandex
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Level 3
  • Thumb Style Full
  • Knuckle Padding Material TPR
  • ANSI Abrasion Cycles 5830
  • Stitching Material Core Spun Thread
  • Finger Style Full Finger
  • ANSI Cut Grams 1169
  • Finger Material Spandex/Synthetic Leather
  • ANSI Puncture Newtons 128.1
  • Cut Resistant Yes
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Gauge N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list