Skip Content
2032 HEXARMOR CANADA RIG LIZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2032 HEXARMOR CANADA RIG LIZARD

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX2032L
  • Mfr. Model # 2032L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Oil and Gas
  • Colour White and Red
  • Item Glove
  • Cuff Neoprene
  • Weight 0.6 oz..
  • Palm Material TP-X(R)
  • Standards EN388 CE4243 , ANSI/ISEA CUT 3
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Level 3
  • Back Material TPR/Spandex
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Full
  • Knuckle Padding Material TPR
  • Stitching Material Core Spun Thread
  • ANSI Abrasion Cycles 5830
  • ANSI Cut Grams 1169
  • ANSI Puncture Newtons 128.1
  • Finger Material Spandex/Synthetic Leather
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Finger Style Full Finger
  • Puncture Resistant Yes
  • Gauge N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list