200TM S/S LOUVERED, HALOGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

200TM S/S LOUVERED, HALOGEN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO02001-4
  • Mfr. Model # 02001-4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Technical Specs

  • Colour Clear
  • Depth 5"
  • Includes Wiring Kit, Stainless Steel Housing
  • Item Fog/Driving Lamp
  • Type 200 Series
  • Material Stainless Steel
  • Lamp Type Halogen
  • Mounting Type Swivel
  • Shape Round
  • Volt Bulb 12
  • Used For Pierces 100 feet through the densest fog
  • Post 7/16 x 20 x 15/16"
  • Termination Type Hardwired
  • Diameter 6"
  • Current Rating 3.9A
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list