Skip Content
200T LENS GLASS, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

200T LENS GLASS, CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO09561
  • Mfr. Model # 09561
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Type 200 Series
  • Material Glass
  • Used For Replacement
  • Shape Round
  • Colour Clear
  • Item Lens
  • Diameter 6"
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list