Skip Content
2000 WATT INVERTER GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

2000 WATT INVERTER GENERATOR

BRIGGS & STRATTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG30553
  • Mfr. Model # 30553
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 56.0 lbs

Product Details

Inverter Gas Generator, Rated Watts 1,600, Surge Watts 2,000, Engine Brand Briggs & Stratton, 13 Amps @ 120/240V, Engine Size 105 cc, 5 hr. Run Time @ 1/2 Load, 1 gal. Fuel Tank Capacity, Recoil Starter Type, Wheel Kit Included No, Low Oil Shut Down No, L

Technical Specs

  • Height 19-1/2"
  • Length 22-1/2"
  • Item Inverter Gas Generator
  • Width 14-1/4"
  • Engine Brand Briggs & Stratton
  • Engine Size 105 cc
  • Fuel Type Gasoline
  • Fuel Tank Capacity 1.0 gal.
  • Low Oil Shut Down No
  • Full Power Switch Yes
  • Run Time Hour Meter No
  • Starter Type Recoil
  • Surge Watts 2000
  • Outlets (2) 120 VAC, (1) 12 VDC
  • Run Time @ 1/2 Load 5 hr.
  • Wheel Kit Included No
  • Rated Watts 1,600
  • Amps 13.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list