Skip Content
2000 SERIES FLAME-RESISTANT SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2000 SERIES FLAME-RESISTANT SMALL

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX2082-7
  • Mfr. Model # 2082-7
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Green
  • Application Industrial Work Gloves
  • Gauge 13
  • Item Cut Resistant Glove
  • Weight 0.30 lbs.
  • Standards EN388 CE 3543 , EN407 CE 412210 , ANSI/ISEA CUT 3 , CPPT Gram Cut Score 1204 G
  • Cuff Elastic
  • Palm Material Neoprene/Nitrile Dip
  • ANSI/ISEA Cut Level 3
  • Back Material Kevlar(R)/Wool
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Wing
  • ANSI Cut Grams 1200
  • ANSI Abrasion Cycles 3000
  • ANSI Puncture Newtons 103.1
  • Finger Material 13 Gauge Kevlar(R)/Wool
  • Finger Style Full Finger
  • Cut Resistant Yes
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Stitching Material Kevlar(R)
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list