Skip Content
2000 SERIES FLAME-RESISTANT LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2000 SERIES FLAME-RESISTANT LARGE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX2082-9
  • Mfr. Model # 2082-9
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2459
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Green
  • Application Industrial Work Gloves
  • Gauge 13
  • Item Cut Resistant Glove
  • Cuff Elastic
  • Weight 0.30 lbs.
  • Standards EN388 CE 3543 , EN407 CE 412210 , ANSI/ISEA CUT 3 , CPPT Gram Cut Score 1204 G
  • Palm Material Neoprene/Nitrile Dip
  • Back Material Kevlar(R)/Wool
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 3000
  • ANSI Cut Grams 1200
  • Finger Material 13 Gauge Kevlar(R)/Wool
  • ANSI Puncture Newtons 103.1
  • Finger Style Full Finger
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Cut Resistant Yes
  • Stitching Material Kevlar(R)
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list