Skip Content
2000 LB 118 IN LIFT 43 IN FRKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2000 LB 118 IN LIFT 43 IN FRKS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VME3
  • Mfr. Model # 4VME3
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1943
  • Shipping Weight 710.0 lbs

Product Details

Feature fold-away hydraulic foot pump for raising loads and a hand-turn valve for lowering. GGM2MPU9 has forks that lower to the floor to slide under loads, tilts back, and stacks to unload. 2 rigid and 2 swivel wheels, except for GGM2MPU9 has 2 rigid only.

Technical Specs

  • Load Capacity 2000 lbs.
  • Item Fixed Base Hydraulic Stacker
  • Overall Height 82"
  • Overall Length 63"
  • Overall Width 28-1/2"
  • Frame Material Polyurethane
  • Fork Length 43"
  • Fork Width 6-5/16"
  • Load Center 24"
  • Front Wheel Dia. 2-29/32"
  • Lifting Height Min. 3-5/16"
  • Rear Wheel Dia. 7"
  • Lifting Height Max. 118"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Rear Caster Dia. 7"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 24-39/64"
  • Base Legs Inside Dim. 14-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list