200 AMP TRANSFER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

200 AMP TRANSFER SWITCH

BRIGGS & STRATTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG71038
  • Mfr. Model # 71038
  • UNSPSC # 26131803
  • CATALOGUE PAGE # 2937
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Gray
  • Height 19-1/8"
  • Depth 10-1/8"
  • For Use With 40375, 40336
  • Item Transfer Switch
  • Max. Amps 200
  • Sensing Under Volts Yes
  • Phase 1
  • Time Delay Retransfer No
  • Width 10-1/8"
  • Repeat of Exercise Cycle No
  • Time Delay Neutral No
  • Voltage 120/240
  • NEMA Enclosure Type 3R
  • Sensing Generator Hz Yes
  • Time Delay Transfer No
  • Sensing Line Failure Yes
  • Standards UL/cUL
  • Enclosure Material Metal
  • Lockable Yes
  • Automatic Exerciser No
  • 2-Wire Start No
  • Manual Override Yes
  • Max. Wire Size 3/0 Copper
  • Installation Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list