20 X 14 FLOOR SIGN EMER EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20 X 14 FLOOR SIGN EMER EYE WASH

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSR633
  • Mfr. Model # PSR633
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 20"
  • Item Floor Sign
  • Material Pebble-Textured Vinyl
  • Width 14"
  • Legend Emergency Eye Wash
  • ANSI Compliant No
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header No Header
  • Sign Material Vinyl
  • Sign Legend Color Green
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list