!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
20 LITER, SS, WET/DRY HEPA VAC

20 LITER, SS, WET/DRY HEPA VAC

NILFISK

20 LITER, SS, WET/DRY HEPA VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
20 LITER, SS, WET/DRY HEPA VAC

20 LITER, SS, WET/DRY HEPA VAC

NILFISK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NFK900141
  • Mfr. Model # 900141
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs
Suggested Replacement Product
WET/DRY VACUUM CLEANER, 120 V, 127 CFM, 15 X 16 X 21 IN, 18 FT CORD, POLYPROPYLENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $738.44 / EACH

EHC: EHC :

Technical Specs

  • Vacuum Product Grouping Shop Vacuum
  • Tank Material Stainless Steel
  • Number of Motor Stages 1
  • Height 21"
  • Width 16"
  • Includes Accessory Kit, Dust Bag
  • Item Wet/Dry Vacuum
  • Static Pressure 84" H2O
  • Tank Size 5.0 Gal./20 L
  • Voltage 120
  • Length 15"
  • Power Cord Length 16 ft.
  • Standards ETL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list