20 IN. WHEELCHAIR WITH ELEVATING L/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20 IN. WHEELCHAIR WITH ELEVATING L/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKE4
  • Mfr. Model # 4EKE4
  • UNSPSC # 42192210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • For Use With 4EKF5, 4EKF7, 4EKF8, 4EKF9, 4EKG1, 4EKG2
  • Colour Silver/Navy
  • Includes -
  • Item Wheelchair
  • Weight Capacity 350 lb.
  • Standards HCPCS Code K0007

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list