20 GAL STAINLSS STEEL WASTE CNTAINR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20 GAL STAINLSS STEEL WASTE CNTAINR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1140208
  • Mfr. Model # 1140208
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Finish Brushed
  • Height 26-1/4"
  • Item Trash Can
  • Trash Container Capacity 20 gal.
  • Container Shape Round
  • Opening Closure Type None
  • Primary Container Color Silver
  • Basic Container Material Metal
  • Trash Can Dia./Width 17-1/4"
  • Specific Container Material Stainless Steel
  • Features Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 20-Gal. Brushed Stainless Steel Tank,
  • For Use With 35ZA73, 35ZA77, 35ZA78
  • Includes Open Lid, Bottom Base Ring and Bag Liner Mounting Ring
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Depth 17-1/8"
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list