Skip Content
20 CFM 15 PSI AMBIENT AIR PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20 CFM 15 PSI AMBIENT AIR PUMP

AIR SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIBAC20
  • Mfr. Model # BAC20
  • UNSPSC # 40151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • CFM 21
  • Features Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • For Use With Constant Flow Respirators
  • HP 2
  • Includes Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • Item Ambient Air Pump
  • Voltage 115/208 to 230VAC
  • Amps 20, 10 AC
  • Max. Number of Hoods 3
  • Standards UL, CSA
  • Pressure 0 to 15 psi
  • Couplers Hansen
  • Max. Number of Respirators 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list