20 AMP ISOLATED GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20 AMP ISOLATED GROUND

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GC29
  • Mfr. Model # 1GC29
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • HP 1
  • Item Duplex Receptacle with Isolated Ground
  • Colour Orange
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Description Smooth, Narrow Body, Nickel Plated Brass Strap
  • Material Nylon
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Standards UL Listed, CSA Certified, ANSI C-73
  • Special Features Isolated Ground
  • Power Indicator No
  • Surge Suppression No
  • Tamper Resistant No
  • Application Environment Hospital Grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list