Skip Content
20 5DR CABINET BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20 5DR CABINET BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY21040B
  • Mfr. Model # 21040B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Colour Brown
  • Depth 18"
  • Finish Wrinkle
  • Gauge 16
  • Height 28"
  • Includes 2 Keys
  • Item Rolling Cabinet
  • Material Steel
  • Width 21"
  • Load Rating 800 lb.
  • Number of Shelves 1
  • Configuration 21W Center Bank: (2) 2-3/4H, (1) 6H, (1) 9H
  • Number of Drawers 4
  • Series Industrial
  • Handles Tubular
  • Locking System Tubular Internal Keyed Lock
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Caster Size 5 x 1-1/4"
  • Work Surface Material Steel
  • Features Extruded Aluminum Drawer Pulls, Small in Size, But Big on Security, Roller Bearing Casters Hold Up to 200 lb. Each
  • Storage Capacity 5950 cu. in.
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list