Skip Content
20 5 DR HANG-ON BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20 5 DR HANG-ON BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY205B
  • Mfr. Model # 205B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Brown
  • Finish Wrinkle
  • Depth 20"
  • Height 29-1/16"
  • Item Side Tool Cabinet
  • Number of Drawers 5
  • Width 13-5/8"
  • Locking System Internal, Secures all Drawers
  • Drawer Capacity 125 lb.
  • Configuration 9-3/4W Center Bank: (1) 18-1/2D x 2H, (3) 18-1/2D x 4H, (1) 18-1/2D x 10H
  • For Use With 20" Deep Roller Cabinets
  • Features Reversible
  • Gauge 18 - 20
  • Includes (2) Keys
  • Material Steel
  • Load Rating 450 lbs.
  • Series K2000
  • Number of Handles 0
  • Drawer Slides Friction
  • Storage Capacity 4,073 cu. in.
  • Handle Design Tubular End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list