Skip Content
20-40 I/P PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20-40 I/P PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FYG2J20
  • Mfr. Model # 9013FYG2J20
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Action Standard
  • HP @ 1 Phase - 120V 2
  • Application Water Pump
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 1
  • Phase Single/Three
  • Port Type 1-Port 1/4" NPS (Female)
  • Actuation Type Diaphragm
  • Item Pressure Switch
  • Differential 20 - 30 PSI
  • Contact Form DPST
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series 9013FYG
  • Range 5 - 80 PSI
  • Standards UL/CSA
  • Special Features General Purpose (Indoor) Enclosure
  • Burst Pressure 220 PSI
  • IP Rating 54
  • Factory On/Off Setting 20/40 PSI
  • AC Contact Rating 10A @ 575V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list