Skip Content
20-18 OEM 12034046 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20-18 OEM 12034046 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC620-14
  • Mfr. Model # 620-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs

Technical Specs

  • Overall Length 4.015"
  • Wire Range 20 - 18 AWG
  • Item OE Connector
  • Standards RoHS
  • Seam Open Barrel
  • Connection Material Brass
  • Max. Temp. 125 Degrees C
  • Insulation Non Insulated
  • Connection Type Female
  • Tab Size 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list