Skip Content
20-18 2C WEATHERPK KIT 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20-18 2C WEATHERPK KIT 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2158-14
  • Mfr. Model # 2158-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • Item OE Connector
  • Max. Voltage 16 VDC
  • Max. Temp. 125 Degrees C
  • Wire Range 20 - 18 AWG
  • Insulation Non Insulated
  • Overall Length 4.409"
  • Standards RoHS
  • Connection Material Housing: Polyamide (Nylon)Seal: SiliconeTerminal: Tin Plated Brass
  • Connection Type Male, Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list