Skip Content
20-14F 3W DT043P+W3P DEUT 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20-14F 3W DT043P+W3P DEUT 20/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7992-34
  • Mfr. Model # 7992-34
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.155 lbs

Product Details

Female housing and wedgelock. Wire range 20 - 14 AWG. Connection type: 3-way. Package quantity 20.

Technical Specs

  • Item 3 Way Female Deutsch Housings and Wedgelocks
  • Max. Temp. 125 Degrees C
  • Insulation Non-Insulated
  • Overall Length 0.906"
  • Wire Range 20 - 14 AWG
  • Connection Type 3 Way
  • Connection Material Thermoplastic, Silicone Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list