Skip Content
2 X 1IN FX MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 X 1IN FX MOUNTED

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07X120
  • Mfr. Model # 07X120
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.088 lbs

Product Details

Mounted Wheels - Excellent for working in confined areas.

Technical Specs

  • Item Fx(TM) Mounted Wheel
  • Width 1"
  • Max. RPM 11,000
  • Series High Quality
  • Diameter 2"
  • Shank Size 1/4"
  • Abrasive Type Non-Woven

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list