Skip Content
(2)TOTERS (18) PYRAMID CRIB SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

(2)TOTERS (18) PYRAMID CRIB SET

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCHCT44-18
  • Mfr. Model # CHCT44-18
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 128.0 lbs

Technical Specs

  • Material Composite
  • Nominal Length (In.) 22
  • Nominal Height (In.) 16
  • Nominal Width (In.) 11
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 128.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list