Skip Content
2 TONE CORDURA PROTECTOR PNTS 30X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 TONE CORDURA PROTECTOR PNTS 30X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP550330X32
  • Mfr. Model # P550330X32
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Item Pants
  • Material Cotton, Cordura
  • Closure Type Zipper
  • Fits Waist Size 30"
  • Gender Men's
  • Fabric Weight 9.8 oz.
  • Inseam 32"
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list