Skip Content
2 TIER LOCKER 3 WIDE 18IN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 TIER LOCKER 3 WIDE 18IN GREY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFK3
  • Mfr. Model # 2HFK3
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Handle Type Recessed Steel
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Tier Two
  • Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks
  • Opening Height 33-3/4"
  • Legs Included
  • Assembled/Unassembled Unassembled
  • Opening Depth 17"
  • Opening Width 9"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (6) Openings
  • Includes Hat Shelf

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list