Skip Content
2 TIER LOCKER 3 WIDE 12IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 TIER LOCKER 3 WIDE 12IN TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFJ9
  • Mfr. Model # 2HFJ9
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Tan
  • Finish Powder Coat
  • Handle Type Recessed Steel
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material Cold Rolled Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Tier Two
  • Legs Included
  • Overall Height 78"
  • Overall Width 36"
  • Opening Width 9"
  • Opening Depth 11"
  • Opening Height 33-3/4"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (6) Openings
  • Assembled/Unassembled Unassembled
  • Includes Hat Shelf

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List