!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2 TIER LOCKER 1 WIDE 12IN TAN

2 TIER LOCKER 1 WIDE 12IN TAN

APPROVED VENDOR

2 TIER LOCKER 1 WIDE 12IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 TIER LOCKER 1 WIDE 12IN TAN

2 TIER LOCKER 1 WIDE 12IN TAN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2HFJ7
  • Mfr. Model # 2HFJ7
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Item Wardrobe Locker
  • Overall Depth 12"
  • Overall Width 12"
  • Includes Hat Shelf
  • Opening Height 33 3/4 in
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Overall Height 78"
  • Handle Type Recessed Steel
  • Opening Depth 11 in
  • Opening Width 9 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list