Skip Content
2-STREAM RECYCLING STATION, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-STREAM RECYCLING STATION, GREEN

GLUTTON(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1792340
  • Mfr. Model # 1792340
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1696
  • Shipping Weight 38.54 lbs

Technical Specs

  • Number of Openings 2
  • Shape Square
  • Colour Green
  • Height 35-1/2"
  • Includes Lid, Label Pack
  • Item Recycling Station
  • Material Plastic
  • Width 24"
  • Series Glutton(R)
  • Symbol Recycle
  • Total Capacity 46 gal.
  • Recycling Material Paper/Trash
  • Top Design Open Top
  • Trash Container Capacity 46 gal.
  • Primary Container Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list