Skip Content
2 STAGE HEAT/COOL CTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 STAGE HEAT/COOL CTRL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E919
  • Mfr. Model # 4E919
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour -
  • Enclosure Type None
  • Application 2-Stage Heating or Cooling
  • Features Replace Many OEM Controls on Single Stage Packaged Terminal, Room, Through-the-Wall Heat/Cool Units
  • Full Load Amps 25A
  • Depth 3"
  • For Use With 2-Stage Heat/Cool PTAC and Thru the Wall Units
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC -
  • Height 3"
  • Locked Rotor Amps @ 120V -
  • Item Line Volt Mechanical Tstat
  • Includes -
  • Locked Rotor Amps @ 240V -
  • Number of Switches 2
  • Number of Stages -
  • Pilot Duty Contacts (VA) 240
  • Width 2-1/4"
  • Differential 3.5 Degrees F
  • Inductive Amps @ 120V 20A
  • Input Voltage -
  • Mounting Location On Unit
  • Inductive Amps @ 240V 20A
  • Overall Length 39"
  • Mounting Type Any Position
  • Switch Action Open/Close on Rise
  • Switch Type SPDT
  • Sensor Type Copper
  • Fan Switching No
  • System Switching No
  • Thread NPT -
  • Cooling Full Load @ 120V 18 - 25A
  • Cooling Locked Rotor @ 120V -
  • Cooling Locked Rotor @ 240V -
  • Voltage Range 120 to 277 VAC
  • Control Range 64 Degrees - 101 Degrees F
  • Cooling Full Load @ 240V 18 - 25A
  • Resistive Amps @ 208VAC 25A
  • Inductive Amps @ 208V -
  • Insertion Depth 3"
  • Contact Rating Resistive @ 120V 25 A
  • Capillary Length 24"
  • Contact Rating Resistive @ 277V 16A
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 8-9/16"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Programmable No
  • Thermostat Control Range 64 Degrees - 101 Degrees F
  • Remote Sensing Bulb Included Yes
  • Thermostat Voltage 120 - 277VAC
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List