Skip Content
2 SS CHECK VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 SS CHECK VALVE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI62-108-01
  • Mfr. Model # 62-108-01
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Item Spring Check Valve
  • Length 6"
  • Size 2"
  • Seat Material -
  • Material of Construction Stainless Steel
  • Mounting Position Horizontal Or Vertical
  • Spring Material 316 Stainless Steel
  • Compliance -
  • Max. Temp. 350 deg.
  • Width 6"
  • Overall Height 3"
  • Sub-Category Stainless Steel
  • Connection Type FNPT
  • Cracking Pressure 0.5 psi
  • Max. Steam Pressure 150 psi SWP
  • Max. Water Pressure 400 psi Non Shock CWP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list