Skip Content
2 SIDED TAPE 2INCHX60FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 SIDED TAPE 2INCHX60FEET

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZWLT260
  • Mfr. Model # T260
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Quick and easy way to set up a dust barrier. Sets up in minutes with no tape, no ladders, and no damage. Accessories available for many different applications.

Technical Specs

  • For Use With ZipDoors
  • Colour Red
  • Height 2"
  • Includes (1) Roll of Double Sided Tape
  • Item Dust Barrier Door Tape
  • Construction Plastic
  • Length 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list