!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2-SIDED RAIL RACK 48 30240

2-SIDED RAIL RACK 48 30240

AKRO-MILS

2-SIDED RAIL RACK 48 30240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2-SIDED RAIL RACK 48 30240

2-SIDED RAIL RACK 48 30240

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKM30016240SC
  • Mfr. Model # 30016240SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Rail rack. Load capacity is 500 lbs.

Technical Specs

  • Bin Colour Clear
  • Bin Height 7 in
  • Bin Style Hang and Stack
  • Number of Bins 48
  • Overall Height 53"
  • Rack Colour Gray
  • Rail Material Steel
  • Frame Material Steel
  • Number of Usable Sides 2
  • Whole Unit Load Capacity 500 lb
  • Bin Depth 14 3/4 in
  • Bin Width 8 1/4 in
  • Bin Material Polymer
  • Overall Depth 20"
  • Overall Width 36"
  • Rail Finish Powder Coated
  • ESD Conductive No
  • Includes (48) 8-1/4" Wx7" Hx14-3/4" D Bins
  • Load Capacity per Rail 41 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list