Skip Content
2 SIDED OUTDR CRPT TAPE 48MMX10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 SIDED OUTDR CRPT TAPE 48MMX10M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC387-10
  • Mfr. Model # 387-10
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Length 10 m
  • Width 48mm
  • Material Polypropylene Scrim
  • Shape Round
  • Tensile Strength 80 lbs./in.
  • Thickness 14.0 mil
  • Adhesion Strength 50 oz./in.
  • Performance Temp. 50 Degrees C
  • Item Carpet Tape
  • Adhesive Natural
  • Diameter 4.3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list