Skip Content
2 SIDED CARPET TAPE 48MMX15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2 SIDED CARPET TAPE 48MMX15M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC385-15
  • Mfr. Model # 385-15
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Polyester Fabric
  • Length 15 m
  • Colour White
  • Width 48mm
  • Shape Round
  • Tensile Strength 30 lbs./in.
  • Thickness 11.0 mil
  • Adhesion Strength 30 oz./in.
  • Performance Temp. 50 Degrees C
  • Item Carpet Tape
  • Adhesive Butyl Rubber
  • Diameter 4.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list