2 RIBBED BOLT ON GUARD RAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2 RIBBED BOLT ON GUARD RAILS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JEU5
  • Mfr. Model # 5JEU5
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 9.4 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use. Industrial yellow powder coated finish. Bolt-On Guard Rails Easy to assemble and install. Includes hardware, bolts, anchors, washers, and nuts. Impact-resistant.

Technical Specs

  • Colour Safety Yellow
  • Overall Height 10-1/2"
  • Material Steel
  • Item Guard Rail
  • Net Weight 10 lb.
  • Overall Length 9"
  • Mounting Plate Dimensions 2-1/2" x 10-1/2"
  • Finish Powder Coated
  • Includes Rail Only
  • Number of Ribs 2
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list