2 RIB BOLT GUARD RAILS POSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

2 RIB BOLT GUARD RAILS POSTS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JEX9
  • Mfr. Model # 5JEX9
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 25.0 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use. Industrial yellow powder coated finish. Bolt-On Guard Rails Easy to assemble and install. Includes hardware, bolts, anchors, washers, and nuts. Impact-resistant.

Technical Specs

  • Colour Safety Yellow
  • Includes (1) End Cap, (4) Anchor Bolts, (3) Mounting Bolts
  • Material 11 ga. Steel
  • Item Guard Rail Post
  • Net Weight 24 lbs.
  • Post Height 12-5/8"
  • Mounting Plate Dimensions 8" x 8"
  • Guard Rail Levels Single
  • Finish Powder Coated
  • For Use With 5JEU5: 5JEU6: 5JEU7: 5JEU8: 5JEU9: 5JEV0: 5JEV1: 5JEV2: 5JEV3: 5JEV4
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/8"
  • Post Dimensions (W x D) 3" x 3"
  • Guard Rail Component Universal Post
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list