!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2-Position Hand Truck,1000lb.,52x22-1/4"

2-Position Hand Truck,1000lb.,52x22-1/4"

DAYTON

2-Position Hand Truck,1000lb.,52x22-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2-Position Hand Truck,1000lb.,52x22-1/4"

2-Position Hand Truck,1000lb.,52x22-1/4"

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM34D667
  • Mfr. Model # 34D667
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 916
  • Shipping Weight 54.0 lbs

Technical Specs

  • Item Convertible Hand Truck
  • Assembled Yes
  • Load Capacity as Platform Truck 1,000 lb
  • Platform Length 45 5/8 in
  • Overall Width as Hand Truck 19 in
  • Nose Plate Depth 7 1/2 in
  • Overall Height as Hand Truck 54 1/2 in
  • Nose Plate Thickness 1/8 in
  • Nose Plate Material Steel
  • Frame Material Steel
  • Handle Height 54 7/8 in
  • Axle-Mounted Wheel Dia. 10 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster Wheel Type Swivel
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Non-Marking Axle-Mounted Wheels No
  • Features 2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue
  • Folded Height 54 7/8 in
  • Number of Batteries 2
  • Includes Foot Assist Without Foot Assist
  • Includes Stair Climber Without Stair Climber
  • Release Type Hand Lever
  • Includes Wheel Fenders With Wheel Fenders
  • Colour Red
  • Load Capacity as Hand Truck 700 lb
  • Platform Height 11 in
  • Platform Width 13 3/4 in
  • Overall Depth as Hand Truck 18 1/2 in
  • Nose Plate Width 14 in
  • Nose Plate Type Solid Straight
  • Nose Plate Profile Standard
  • Frame Finish Plain
  • Frame Type Flat Back
  • Handle Type Dual
  • Axle-Mounted Wheel Type Semipneumatic
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Polyurethane
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels No
  • Folded Depth 18 3/4 in
  • Folded Width 19 1/4 in
  • Includes Recessed Folding Nose Extension 7 1/2" W x 27" L, Swivel Casters 5 x 1-1/4"
  • Includes Lever Pushoff Without Lever Pushoff
  • Operating Angles 90 Degrees
  • Weight 44 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list