Skip Content
2  PILOT PIN CARBIDE CORE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

2 PILOT PIN CARBIDE CORE CUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05Z004
  • Mfr. Model # 05Z004
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

Pilot pin for Carbide Core Cut annular cutter. For 2 inch cutters, 11/16-2-3/8 inch diameter.

Technical Specs

  • For Use With 2" Carbide Core Cut, 3/4" - 2-3/8" Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list